Long Poly Mailers - 18 x 51"

Use extra-long mailers to ship wallpaper, parts and fabric.
  • Puncture-resistant 4 mil polyethylene.
  • Self-seal closure.
  • Water resistant, lightweight, flexible.
4 MIL
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-14057 18 x 51" Without Tear Strip 25 8 $50 $47 $44  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • Flap: 2"
SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + thickness of product + 1 1/2"
    • Determine the length of mailer.
      • Length of product + thickness of product + 3 1/2"
SHELF LIFE:
  • 1 year if stored between 40° - 100° F.
RECYCLING:
  • Recyclable #4
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:14:18 PM; USWEB33