Black UV Stabilized Nylon Cable Ties - 21", 120 lb

Tamperproof ties secure bags, cords and cables permanently.
  • Approved for outdoor use.
  • UL Listed 6.6 nylon.
  • Locks tightly - Won't stretch or slide.
  • Temperature range -40° to 185°F.
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 5 10 20+
S-14040 21" .30" 120 lbs. 100 $45 $43 $41 $39  ADD
DIMENSIONS:
  • Length (Actual): 20.47"
  • Max Bundle Diameter: 6.1"
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
FEATURES:
  • Weather resistant
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH53 cm21"
WIDTH8 mm.30"
TENSILE STRENGTH54 kg120 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:49:55 PM; USWEB9