Protective Netting - 14 - 38" x 1,500', Red

Flexible polyethylene netting slides easily over odd size objects.
  • Recommended for machine parts.
  • Protects against surface nicks and abrasions.
  • Close mesh style.
MODEL
NO.
FITS DIAMETER ROLL
LENGTH
COLOR LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-14033 1/4 - 3/8" 1,500' Red 11 $153 $144 $136 roll(s) ADD
THICKNESS:
  • .06"
PACKAGING:
  • Comes on a cardboard core.
MATERIAL:
  • LDPE (Low Density Polyethylene)
SHELF LIFE:
  • 3 years
TEMPERATURE:
  • Application: -40° to 175° F
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:10 PM; USWEB30