40 lb Kraft Paper Roll - 72" x 900'

A low cost, all-purpose packaging material.
  • Cushioning: Use as an economical void fill for shipping.
  • Wrapping: Cover boxes, books and parts to protect against scratches.
  • 100% recycled.
MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
PRICE PER ROLL ROLLS/
SKID
IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-13806 72" 40 lb. 900' 72 $116 $109 $106 $103 $97 25  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Core: 3"
INCLUDES:
USAGE:
  • Paper cutter not available.
  • Storage in hot/humid areas may cause an odor.
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:02 PM; USWEB25