30 lb Kraft Paper Roll - 6" x 1,200'

A low cost, all-purpose packaging material.
  • Cushioning: Use as an economical void fill for shipping.
  • Wrapping: Cover boxes, books and parts to protect against scratches.
  • 100% recycled.
MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
PRICE PER ROLL ROLLS/
SKID
IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-13805 6" 30 lb. 1,200' 6 $16 $15 $14 $13 $12 125  ADD
DIMENSIONS:
  • Core: 3"
INCLUDES:
COLOR:
  • Due to recycled content, color may vary.
USAGE:
  • Storage in hot/humid areas may cause an odor.
SPECIFICATIONS:
  • Not acid free.
  • Does not meet any Mil Specs.
BASIS WEIGHT:
LBSGSM
Example
3048.9Newspaper
4065.2Paperback page
5081.5Post-it paper
6097.7Grocery bag
75122.2Construction paper
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-345 Horizontal Paper Cutter - 12"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:43:39 PM; USWEB25