Hard Surface Protection Tape - 36" x 500'

Protect floors from damage during maintenance and painting.
  • Safely covers hardwood, laminate, marble and tile surfaces.
  • Blue-tinted poly film with medium tack adhesive backing.
  • Removes easily. Leaves no residue.
  • Protects for up to 45 days.
MODEL
NO.
ROLL SIZE MIL PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-13763 36" x 500' 3.0 $153 $146 $137  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Water based acrylic
  • Film: Polyethylene
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: 0° - 110° F
  • Melting Point: 180° F
FEATURES:
  • Reverse wound for easier application.
  • Non-toxic
USAGE:
  • Wait at least 30 days before applying to newly finished surfaces to allow for proper curing.
    • Applying Too Soon Can:
      • Trap solvents or moisture
      • Imprint the finish
      • Cause adhesive reactions.
  • Apply film to fully clean, dry, and cured surfaces.
    • Dust, Debris, Oil, or Leftover Finishing Residues Can:
      • Prevent proper adhesion
      • Cause uneven contact
      • Lead to floor damage when the film is removed.
  • Will not adhere to freshly chemically cleaned floors.
  • Test on an inconspicuous section before applying.
  • Do not leave on for more than 45 days.
  • Not reusable
  • Not recommended for outdoor use.
SPECIFICATIONS:
  • No UV protection
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:43:30 PM; USWEB31