Cohesive Corrugated Wrap - 24" x 250'

Wrap and seal non-fragile items quickly.
  • Single-face wrap coated with cold seal adhesive, so corrugated sticks to itself, not to your product.

    Instructions: Position Product, Wrap & Press to Seal
MODEL
NO.
ROLL SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-13761 24" x 250' 22 $127 $119 $112  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 19 - 19 1/2"
BASIS WEIGHT:
  • 50 lbs
MATERIAL:
  • B flute
SHELF LIFE:
  • 6 months
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:09 PM; USWEB5