Gatorfoam® Board - 32 x 40", White, 316" thick

The choice for mounting exhibits and signs where light weight, rigidity and warp resistance are a must.
  • Dense polystyrene foam core has solid wood-fiber veneer for added strength.
  • Paintable, direct digital print, direct screenprint surface.
  • Strongest foam board available.
  • Cut to size with a knife, saw or router.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICKNESS SHEETS/
CTN.
PRICE PER SHEET LBS./
CTN.
IN STOCK
SHIPS TODAY
5 10 20+
S-13738 32 x 40" 3/16" 5 $31 $30 $29 11 sheets ADD
 COLOR:
  • Facers and Core: White 
APPEARANCE: 
  • Matte finish
USAGE: 
  • Band saw or fine tooth manual saw recommended to cut board. 
SPECIFICATIONS: 
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:14:08 PM; USWEB5