Kimtech® Kimwipes® Low-Lint Wipers - 2-Ply, 15 x 17"

Easily wipe up liquid, dust and tiny particles.
  • Safely clean lenses, glassware, electronics, lab equipment and other delicate surfaces.
  • Soft, low-lint wipers leave no residue.
  • Anti-static dispensing design reduces static discharge.
MODEL
NO.
DESCRIPTION SHEET
SIZE
PLY QTY./
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-13736 Kimwipes® 15 x 17" 2 92 15 $233 $227 $222  ADD
DIMENSIONS:
  • Sheet Size (Actual): 14.7 x 16.6"
  • Box: 15 1/8 x 4 3/4 x 3 9/16" (L x W x H)
MATERIAL:
  • Recycled Content: 0%
MODEL NUMBER:
  • Kimberly-Clark®: 34721
FEATURES:
  • Built-in anti-static properties.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:14:14 PM; USWEB7