Repositionable Adhesive Foam Core Board - 32 x 40", White, 316" thick

Cold mount artwork with easy peel-'n-stick adhesive.
  • Initially repositionable with low-tack adhesive.
  • Stiff 3/16" thick clay-coated foam board.
  • Lightweight, yet strong. Cuts easily.
  • Resists warping.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
25 50 100+
S-13726 32 x 40" 3/16" 25 35 $17.70 $16.20 $14.80 sheets ADD
APPEARANCE:
  • White on both sides.
MATERIAL:
  • Adhesive: Initially repositionable. Will become permanent.
RECYCLING:
  • Not recyclable.
  • Recycled Content: 0%
USAGE:
  • Store flat to avoid warping.
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:09 PM; USWEB5