Uline Removable Double-Sided Foam Squares - 1 x 1", 116" Thick

Specially designed adhesive for easy removal.
  • Superior holding power. Conforms to irregular surfaces.
  • White polyethylene foam with rubber adhesive and white liner.
  • Temperature range: 0° to 150° F.
MODEL
NO.
SIZE # SQUARES
PER ROLL
THICKNESS CORE
SIZE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 12 24+
S-13709 1 x 1" 324 1/16" 3" $18 $17 $16  ADD
MATERIAL:
  • Foam: White closed cell polyethylene
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: Above 50° - 150° F
  • Performance: 0° - 150° F
FEATURES:
  • Water, detergent and alcohol resistant.
  • Liner: On both sides of foam
    • Top Liner: Color may vary
PROPERTIES:
  • Tensile Strength: 6 lbs/in
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 10:47:09 PM; USWEB33