Scott® Essential Coreless Toilet Tissue - 1,000 sheets/roll

High capacity, low maintenance. Fewer roll changes than cored rolls.
Coreless rolls for use with H-1918 Dispenser only.
MODEL
NO.
DESCRIPTION THICKNESS SHEETS/
ROLL
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-13702 Scott® 2-ply 1,000 36 $108 $106 $103  ADD
DIMENSIONS:
  • Roll Diameter: 5.1"
  • Sheet: 4 x 3.94"
MATERIAL:
  • Recycled Content: 50%
    • Post-consumer: 20%
COMPATIBILITY:
  • Does not fit Georgia Pacific Compact or other systems.
FEATURES:
  • Septic safe
USAGE:
  • No opening through middle.
  • Notches on each side of roll fit into dispenser arms.
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Kimberly-Clark®: 4007
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:49:33 PM; USWEB33