Cable Seals - 316 x 12", Black

Protect your most valuable shipments.
  • Galvanized steel aircraft cable frays when cut.
  • Consecutively numbered.
  • C-TPAT and ISO 17712 compliant.
MODEL
NO.
SIZE BREAKING
STRENGTH
QTY./
PKG.
PRICE PER PACKAGE IN STOCK
SHIPS TODAY
1 4 10+
S-13701 3/16 x 12" 3,400 lbs. 50 $129 $119 $109  ADD
DIMENSIONS:
  • "Size" in the chart is cable thickness x cable length.
  • Overall Length: 13 5/16"
  • Body: 1 5/16 x 1 3/16 x 7/16" (L x H x D)
SPECIFICATIONS:
  • Marked with an "H" to indicate High Security.
  • C-TPAT: Customs-Trade Partnership Against Terrorism
MATERIAL:
  • Anodized color on aluminum alloy body.
USAGE:
PACKAGING:
  • Each package starts with a random number.
  • Consecutively numbered per package.
  • Cannot determine starting or ending numbers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 11:12:36 PM; USWEB33