Industrial Glue Sticks - 12 x 15", Amber

Lay down fast, precise beads of hot glue for sealing and assembly.
  • Permanent hot melt adhesive. Low viscosity.
  • Allows repositioning for up to 8 seconds.
  • Withstands temperatures from 0 to 160°F.
MODEL
NO.
SIZE DESCRIPTION COLOR RECOMMENDED FOR QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 3+
S-13694 1/2 x 15" Industrial Amber Carton Sealing 300 $159 per ctn. any qty.  ADD
DIMENSIONS:
  • Actual: 7/16"
MATERIAL:
  • EVA polymer (Ethylene Vinyl Acetate) 
SHELF LIFE:
  • 2 years, If Stored:
    • In a dry place, in original packaging. 
    • At an average temperature of 77° F.
TEMPERATURE:
  • Application: 335° - 360° F
  • Becomes brittle in cold temps; keep above 1° F.
FEATURES:
  • Non-toxic
SPECIFICATIONS:
  • Meets FDA 21 CFR 175.105 (Compliant for indirect food contact).
QUANTITY:
  • Sold by weight. Quantity may range from 282 - 318.
    • Quantity in chart is the average.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 10:36:56 AM; USWEB13