Economy Glue Sticks - 12 x 15", Clear

Lay down fast, precise beads of hot glue for sealing and assembly.
  • Permanent hot melt adhesive. Medium viscosity.
  • Allows repositioning for up to 30 seconds.
  • Withstands temperatures from -20 to 165°F.
MODEL
NO.
SIZE DESCRIPTION COLOR RECOMMENDED FOR QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 3+
S-13693 1/2 x 15" Economy Clear Gen. Purpose Crafts 300 $184 $178 $169  ADD
DIMENSIONS:
  • Actual: 7/16"
MATERIAL:
  • EVA polymer (Ethylene Vinyl Acetate) 
SHELF LIFE:
  • 2 years, If Stored:
    • In a dry place, in original packaging. 
    • At an average temperature of 77° F.
FEATURES:
  • Bonding Time:
    • 50% Strength after 1 minute
    • 75% Strength after 1 hour
    • 100% Strength after 24 hours
  • Non-toxic
SPECIFICATIONS:
  • Meets FDA 21 CFR 175.105 (Compliant for indirect food contact).
QUANTITY:
  • Sold by weight. Quantity may range from 282 - 318.
    • Quantity in chart is the average.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:34:04 PM; USWEB33