Velcro® Brand Tape Dots - Loop, Black, 58"

Fasten and reattach products quickly and easily.
  • Strong acrylic adhesive can be used outdoors.
  • Hook and loop must be used in combination.
  • Hang, secure, organize items.
  • Compatible Hook sold separately.
MODEL
NO.
DESCRIPTION COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-13660 Loop Black 5/8" – 1200 ct. $65 $63  ADD
DIMENSIONS:
  • Roll Diameter: 10"
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Application: -40° to 185° F
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
USAGE:
  • Removable release liner.
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:19:47 AM; USWEB31