Square Pail - 4 Gallon, Black

Stack and palletize easily for shipping or storage.
  • Made of molded, high-density black polyethylene.
  • Built-in hand grips for easy carrying.
  • Pails nest easily when empty. Easy to separate.
  • FDA compliant.
  • Tear-Tab Lid protects contents, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CAPACITY MIL PRICE EACH (MIN. 5) COLOR IN STOCK
SHIPS TODAY
5 10 50+
S-13650BL 4 Gallon 75 $6.70 $6.40 $6.15  ADD
DIMENSIONS:
  • Height With Lid: 13 5/16"
MATERIAL: 
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
CAPACITY:
  • Maximum Load: 105 lbs  (Top load)
  • Overflow: 4.16 gallons
RECYCLING:
  • Recyclable
    • Recycling facilities for this product may not exist in all areas.
USAGE:
  • Pails with lids are not airtight or leakproof.
  • While made of FDA compliant resins, it is recommended to clean pail before first use.
SPECIFICATIONS:
  • Not UN rated.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-13651BL Square Lid with Tear Tab for 4 Gallon Square Pail - Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 11:11:04 AM; USWEB7