50 lb Black Kraft Paper - 48" x 720'

Widely used for backing pictures and artwork.
  • Smooth on both sides. Works well with paints, markers and chalk.
  • Use with 48" Paper Cutter.
MODEL
NO.
COLOR WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-13633 Black 48" 720' 50 lb. $160 $155 $150  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 7 1/2"
RECYCLING:
  • Recyclable
  • Recycled Content: 25%
INCLUDES:
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1606 Horizontal Paper Cutter - 48", Serrated Blade
  • H-2267 Double Decker Paper Cutter - 48"
  • H-356 Vertical Paper Cutter - 48"
  • H-364 Horizontal Paper Cutter - 48"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 08:28:37 PM; USWEB25