Sew-on Strips - Loop, Black, 34" x 75'

WASHABLE

Secure drapery liners, clothing, decorative furnishings.
  • Gives fabrics and garments a tailored, custom look.
  • Nylon. Sew on by hand or machine. No adhesive.
  • Compatible Hook sold separately.
Hook and loop used in combination.
MODEL
NO.
DESCRIPTION COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-13621 Loop Black 3/4" x 75' $15 $14  ADD
TEMPERATURE:
  • Performance: 0° - 200° F
FEATURES:
  • Fray resistant
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
USAGE:
  • Can be attached with ultrasonic welding.
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:52:15 PM; USWEB9