Expansion Poly Mailers - 26 x 28 x 5"

ULINE EXCLUSIVE

Recommended for shipping bulky apparel, purses, books and quilts.
  • Water resistant, tear-proof polyethylene.
  • 5" bottom gusset.
  • High-strength seams allow over-stuffing.
  • Perforated tear strip.
  • Self-seal adhesive strip secures bags instantly.
3 MIL
MODEL
NO.
OUTSIDE
W x L x D
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-13610 26285" With Tear
Strip
100 20 $144 $138 $132 $120  ADD
DIMENSIONS:
  • Flap: 2"
MATERIAL:
  • Three layer co-extruded polyethylene.
  • Material is water resistant; seal is not. 
  • Recycled Content (Post-consumer): Less than 5%
SHELF LIFE:
  • 1 year if stored between 40° - 100° F.
RECYCLING:
  • Recyclable #4
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:40:03 PM; USWEB8