Plastic Stackable Bins - 11 x 4 x 4", Black

Keep small parts organized in less space. Ideal for workbenches and assembly areas.
  • Reinforced walls for stable, non-shift stacking.
  • Front, back and side grips for easy handling.
  • Rear lip for hanging on louvered panels.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
12 36 72+
S-13536BL 1144" 10 3/83/161/2" 12 7 $3.45 $3.35 $3.25 bins ADD
DIMENSIONS:
  • Outside (Actual): 10 7/8 x 4 1/8 x 4" (L x W x H)
  • Front (Inside): 1.8" H
  • Molded Label Holder Slot: 3 x 1"
MATERIAL:
  • Polypropylene
CAPACITY:
  • Load: 30 lbs
  • Max Weight on Bottom Bin (When Stacked): 50 lbs
  • Max Stacking Qty: 6
  • Holds 1 divider.
TEMPERATURE:
  • 0° - 160° F
FEATURES:
  • Bins are Wall Mountable with:
    • H-1492 & H-4685 Panel Racks
    • H-4681 Single Rail
      • For maximum load capacity while hanging, rear top & bottom of bin must be supported by louvers or rails.
USAGE:
  • Bins do not snap together.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H28 x 10 x 10 cm11 x 4 x 4"
INSIDE DIMENSIONS L x W x H26 x 9 x 9 cm10 3/8 x 3 3/16 x 3 1/2"
WEIGHT/CARTON3 kg7 lbs.
ACCESSORIES:
  • S-12552 Label Holders and Inserts for Stackable Bins - 3 x 1"
  • S-13536D Length Dividers for Stackable Bins - 11 x 4"
  • S-20791 Stackable Bin Lids - 11 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 05:45:41 PM; USWEB11