Air Horn

Alert employees up to 1/2 mile away.
  • Blast over machinery and industrial noise.
  • Portable signaling system strength is 120 dB at 10 feet.
MODEL
NO.
DESCRIPTION MAXIMUM
RANGE
QTY./
CASE
NET
OZ.
PRICE PER CAN IN STOCK
SHIPS TODAY
1 12+
S-13530 Can and Horn 1/2 Mile 6 8 $18 $16 can(s) ADD
DIMENSIONS: 
  • Can: 
    • Height: 5 1/4"
    • Diameter: 2 3/4"
  • Horn: 
    • Length: 4 3/8"
    • End Diameter: 2 3/8"
SHELF LIFE: 
  • 4 years 
SPECIFICATIONS:
  • Contains 1,1-Difluoroethane
SHIPPING:  
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:39:41 PM; USWEB7