Dividers for 8 12 x 4" Shelf Bins - Black

Separate bins into handy compartments.
  • Keep small parts organized.
  • Create up to 8 sections.
  • Shelf Bins sold separately.
MODEL
NO.
DIMENSIONS
W x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-13398D 1/2 x 4" 50 4 $43.75 $42.75  ADD
DIMENSIONS:
  • Actual: 7 5/8 x 2 7/8" (W x H)
COMPATIBILITY:
  • Not compatible with 6" or 8" high bins.
INFO BELOW APPLIES TO THE SHELF BINS.
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 32° - 200° F
STYLE: 
  • Not stackable.
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 08:15:51 AM; USWEB29