Dividers for Shelf Bins - 7 x 4", Black

Separate bins into handy compartments.
  • Keep small parts organized.
  • Create up to 8 sections.
  • Shelf Bins sold separately.
MODEL
NO.
DIMENSIONS
W x H
QTY./
PACK
LBS./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-13397D 7 x 4" 50 3 $22.50 $20.25  ADD
DIMENSIONS:
  • Actual: 6 1/8 x 2 7/8" (W x H)
COMPATIBILITY:
  • Not compatible with 6" or 8" high bins.
INFO BELOW APPLIES TO THE SHELF BINS.
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 32° - 200° F
STYLE: 
  • Not stackable.
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:22 PM; USWEB25