36 x 48" 1,100 lb Triple Wall Corrugated Pads

Provide layers to separate and protect items.
  • Place between layers of heavy machinery and appliances.

    Triple Wall, 5/8 in. Thick
1,100 LB. TEST TRIPLE WALL
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
10 100 250 500+
S-13336 36 x 48" $14.00 $12.76 $12.03 $10.59 10 / 70 46  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • CAA flute
SPECIFICATIONS:
  • Meet ASTM D4727, Type CF, Class D, Variety TW
  • Not acid free.
APPEARANCE:
  • Corrugation runs widthwise.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 07:35:54 AM; USWEB26