Paper Grocery Bags - 8 14 x 5 1516 x 13 38", #20, Shorty, Kraft

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-13242 1/415/1613 3/8" (20 SH) 40 lb. 500 25 $62 $60 $58  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately 7.5 lbs
RECYCLING: 
  • Recyclable
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:27:49 PM; USWEB11