Paper Grocery Bags - 8 14 x 5 14 x 18", #25, Kraft

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-13241 1/41/418" (25) 40 lb. 500 29 $64 $62 $60  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately 8.25 lbs
RECYCLING: 
  • Recyclable
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:51:27 AM; USWEB32