Paper Grocery Bags - 8 14 x 5 516 x 16 18", #20, Kraft

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-13240 1/45/1616 1/8" (20) 40 lb. 500 26 $61 $59 $57  ADD
MATERIAL:  
  • Recycled Content: 0%
CAPACITY:
  • Approximately 7 lbs
RECYCLING: 
  • Recyclable
SIZE:  
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:57:33 AM; USWEB25