Clear Lid Boxes with Black Base - 11 14 x 8 34 x 2"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over black rigid chipboard base.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-13202 11 1/43/42" Letterhead, Scarf 20 $63 $61 $58  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
MATERIAL: 
  • Recycled Content: 
    • Post-consumer: 75%
    • Base: 100% 
    • Lid: 0%
CAPACITY:
  • Cannot determine how many cards will fit in a box.
    • Depends on thickness of card, envelope, etc.
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
SPECIFICATIONS:
  • Not FDA compliant.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:36:54 PM; USWEB28