Gable Boxes - 6 x 4 x 4", White

Convenient carry-handle boxes.
  • Quick and easy assembly. Fold for easy storage.
  • FDA compliant.

    Measurement Guide
MODEL
NO.
USABLE DIM.
L x W x H
COLOR QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-13182 644" White 100 $68 $66 $64  ADD
DIMENSIONS:
  • Outside: 6 x 4 x 8 3/4"
THICKNESS:
  • 24 pt. caliper
MATERIAL:
  • Recycled Content: 100%
    • Post-consumer: 35%
APPEARANCE:
  • Exterior: Glossy
  • Interior: Matte Kraft, no pinstripes
CAPACITY:
  • Not weight tested.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:25:23 AM; USWEB7