Die Cut Handle Bags - 12 x 15", Assorted

LOW DENSITY

Super shiny high-gloss bags are perfect for retail goods and trade shows.
  • Reinforced cut-out handle for easy carrying.
Includes:
  • (40) Silver
  • (40) Orange
  • (40) Pink
  • (40) Purple
  • (40) Red
  • (40) Green
  • (40) Blue
  • (40) Black
  • (40) Yellow
  • (40) Lime Green
  • (50) Clear
  • (50) White
MODEL
NO.
SIZE
W x L
USABLE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-13157 12 x 15" 12 x 12" 1.5 500 11 $78 $74 $69  ADD
CAPACITY:
  • Approximately 5 lbs
APPEARANCE:
  • Only black is opaque.
STYLE:
  • No bottom gusset.
DIMENSIONS:
  • "Size" in the chart refers to outside dimensions including handle.
  • Handle:
    • Size: 3 x 3/4"
    • Reinforced Fold-over: 3"
MATERIAL:
  • 100% Virgin Polyethylene  
  • RIC (Resin Identification Code): #4
COLOR: 
Bag ColorPMS Number
Blue2945
Burgundy
1817C
Green350C
Lime360C
Navy2767
Orange1665C
Pink196
Purple2665C
Red186C
Silver8401M
Teal320C
YellowPantone
USAGE:
  • Not treated for printing by end-user.
  • Not approved for food use.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 10:55:19 AM; USWEB9