Anti-Static UPSable Bubble Roll - 316", 12" x 300', Perforated

Single rolls are recommended for medium-volume users.
  • Provides cushioning and static protection when shipping.
  • Industrial-duty bubble has nylon barrier for better air retention.
  • Perforated every 12".

    Anti-Static UPSable Bubble Size
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-13053 3/16" 12" x 300' 5 $47 $45 $44 $43  ADD
DIMENSIONS
  • Diameter:
    • Roll: 25"
    • Bubble: 3/8" 
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
SHELF LIFE:
  • 12 months
RECYCLING:  
  • Recycled Content:
    • Pre-consumer: 15%
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
  • Not archival safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 09:59:10 AM; USWEB6