Clear Front/Back Packing List Envelopes - 9 12 x 12"

Shipping address, documents and instructions shine through with these transparent front and back envelopes.
  • Pressure-sensitive backing sticks to paper, wood, metal and plastic.
  • Side loading. Opening dimension listed first.
  • Clear outer face, clear backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-12997 1/2 x 12" 9 x 11 1/2" 2 500 14 $89 $83 $78 $72  ADD
THICKNESS:
  • White Backing Paper: 41 lb
MATERIAL:
  • Adhesive: Hot melt
  • Pouch: Polyethylene
SHELF LIFE:
  • 12 - 18 months if stored away from hot & humid conditions.
TEMPERATURE:
  • Application: 19° F
  • Performance: -40° to 122° F
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:59:35 PM; USWEB29