Poly Brush for 17" Advance® Floor Cleaning Machine

General scrubbing for hard or uneven floors.
MODEL
NO.
DESCRIPTION BRUSH
DIAMETER
MACHINE
SIZE
PRICE
EACH
IN STOCK
SHIPS TODAY
S-12931 Poly Brush for H-3579 15" 17" $81  ADD
DIMENSIONS:
  • Bristle Filament Diameter: 0.022"
COMPATIBILITY:
  • Universal fit, for all 17" floor machines.
USAGE:
  • Recommended for concrete, vinyl tile, terrazzo, ceramic/quarry tile, linoleum and non-slip epoxy finished surfaces.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:02:54 PM; USWEB34