Heavy Duty Metal Buckles for Poly Strapping - 1 14"

Loop strapping through buckles.
MODEL
NO.
DESCRIPTION STRAPPING
SIZE
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 4+
S-12930 Heavy Duty Metal Buckles 1/4" 250 $140 $135 $130  ADD
DIMENSIONS:
  • Overall Width: 1.60"
THICKNESS:
  • .23"
MATERIAL:
  • Phosphate coated steel
    • The coating may turn orange over time. This is not rust.
TEMPERATURE:
  • Melting Point: 2750° F
FEATURES:
  • Corrosion resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:38:38 AM; USWEB5