Tear-Proof Polyethylene Mailers with Tear Strip Bulk Pack - 10 x 13"

Tough, tear-proof polyethylene envelopes.
  • Lightweight, saves on shipping.
  • Self-seal adhesive closure.
  • Ink, stamps and labels adhere easily.
  • Water resistant.
  • Perforated tear strip for easy opening.
  • Tamper resistant.
3 MIL
MODEL
NO.
OUTSIDE
W x L
DESCRIPTION QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10 20+
S-12908 10 x 13" With Tear
Strip
1,000 34 $194 $189 $185 $180 $176  ADD
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • Flap: 2"
SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + thickness of product + 1 1/2"
    • Determine the length of mailer.
      • Length of product + thickness of product + 3 1/2"
MATERIAL:
  • Three layer co-extruded polyethylene.
  • Material is water resistant; seal is not. 
  • Recycled Content (Post-consumer): Less than 5%
SHELF LIFE:
  • 1 year if stored between 40° - 100° F.
RECYCLING:
  • Recyclable #4
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:11:36 AM; USWEB27