Reflective Tape - 2" x 10 yds, Green

Reduce accidental damage to poles, dock doors and racking.
  • Lasts up to 7 years.
  • Outstanding in low light or dark areas.
  • Retro-reflective backing with high tack acrylic adhesive.
  • Easy release liner for improved handling and application.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 6 1+ CASE
S-12906 Green 2" x 10 yds. 5.5 24 $19 $17 $15  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Acrylic
  • Backing: Retro-reflective sheeting screened with a color on a liner.
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • -40° to 180° F
PROPERTIES:
  • Tensile Strength: 11 lbs/in
USAGE:
  • Recommended for smooth, indoor concrete surfaces.
  • Surface: Not laminated. May fade when exposed outdoors.
  • Not approved for trucks. (See S-6735 or S-6736)
SPECIFICATIONS:
  • Meets L-S-300C Reflectivity 1, Class 1.
  • Chemical and fungal resistant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 02:43:52 PM; USWEB31