Uline Machine Length Stretch Film - Blown, 120 gauge, 20" x 4,000'

Premium blown film secures and protects irregular, hard-to-wrap loads.
  • 120 gauge - For loads up to 4,000 lbs.
  • Resists puncturing and tearing, even around sharp corners.
  • One-sided cling – holds tight without sticking to nearby pallets.
  • Stretches up to 250%.
MODEL
NO.
SIZE GAUGE LBS./
ROLL
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-12901 20" x 4,000' 120 40 $108 $103 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 12:12:47 AM; USWEB9