Bubble Quilt Film for Mini Pak'r - Large, 1 14 x 6 x 12"

Bubble quilt film for use with Mini Pak'r Air Cushion Machine.
  • Perforated every 6" for easy tear off.

    Mini Pak'r Air Cushioning
MODEL
NO.
SUGGESTED
USE
CUSHION
SIZE
MIL ROLL SIZE
W x L
ROLLS/
CTN.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-12884 Wrapping,
Cushioning and
Interleaving
1/4 x 6 x 12" 1.8 16" x 656' 1 $135 $133 $130  ADD
DIMENSIONS:
  • Channel Width: .75 - .86"
  • Core (Length): 1/8 - 3/8" wider than roll
SIZE:
  • 42 Cubic feet/roll
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
COMPATIBILITY:
  • Only works with H-1604 Mini Pak'r Air Cushion Machine.
USAGE:  
  • Core has a chip inside that machine reads to determine the size of the bag and how much to inflate.  
  • Should be inflated to 2/3 full to absorb shock during shipping.
  • Pillows are not pre-filled with air, machine required.
QUANTITY:
  • Per Roll: 1,312 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:41:25 AM; USWEB28