Air Pillow Film for Mini Pak'r - 8 x 8"

Air pillows for use with Mini Pak'r Air Cushion Machine.
  • Perforated for easy tear off.

    Mini Pak'r Air Cushioning
MODEL
NO.
SUGGESTED
USE
CUSHION
SIZE
MIL ROLL SIZE
W x L
ROLLS/
CTN.
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 6+
S-12882 Blocking, Bracing
and Void Fill
8 x 8" 1.2 8" x 1,066' 2 $98 $96  ADD
SOLD IN CARTON QUANTITIES
DIMENSIONS:
  • Channel Width: .75 - .9"
  • Core (Length): 1/8 - 3/8" wider than roll
SIZE:
  • 63 Cubic feet/roll
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
COMPATIBILITY:
  • Only works with H-1604 Mini Pak'r Air Cushion Machine.
USAGE:  
  • Core has a chip inside that machine reads to determine the size of the bag and how much to inflate.  
  • Should be inflated to 2/3 full to absorb shock during shipping.
  • Pillows are not pre-filled with air, machine required.
QUANTITY:
  • Per Roll: 1,599 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:42:39 AM; USWEB32