Uline Bonding Tape - Multi-Surface, 1" x 72 yds

Super strong, super stick acrylic foam tape is "as tough as nails."
  • Stick hard-to-bond items to irregular surfaces.
  • UV resistant.
  • Dark gray foam with acrylic adhesive; red polypropylene liner.
88 lb. Tensile Strength
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 12+
S-12876 1" x 72 yds. 25 9 $101 $98 $95 $93  ADD
MATERIAL:
  • Liner: Red polypropylene
DIMENSIONS:
Core: 3"
Roll Diameter: 10 3/4"
SHELF LIFE: 
  • 12 months
TEMPERATURE:
  • Performance: 59° - 104° F
  • Storage: 63° - 104° F
FEATURES:
  • Double sided
  • UV Resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:42:35 PM; USWEB33