Uline Bonding Tape - Clear, 12" x 72 yds

Super strong, super stick acrylic foam tape is "as tough as nails."
  • Invisible. Seal skylights and see-through materials such as glass and acrylics.
  • UV resistant.
  • Clear foam with acrylic adhesive; red polypropylene liner.
106 lb. Tensile Strength
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 12+
S-12873 1/2" x 72 yds. 20 18 $40 $38 $36 $34  ADD
MATERIAL:
  • Liner: Red polypropylene
DIMENSIONS:
Core: 3"
Roll Diameter: 10 3/4"
SHELF LIFE: 
  • 12 months
TEMPERATURE:
  • Performance: 59° - 104° F
  • Storage: 63° - 104° F
FEATURES:
  • Double sided
  • UV Resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:13:57 PM; USWEB27