Uline Bonding Tape - General Purpose, 1" x 36 yds

Super strong, super stick acrylic foam tape is "as tough as nails."
  • Bond flat bare metals and plastics.
  • UV resistant.
  • White foam with acrylic adhesive; white paper liner.
95 lb. Tensile Strength
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 12+
S-12872 1" x 36 yds. 45 9 $45 $43 $41 $39  ADD
MATERIAL:
  • Liner: White paper
DIMENSIONS:
Core: 3"
Roll Diameter: 10 3/4"
SHELF LIFE: 
  • 12 months
TEMPERATURE:
  • Performance: 59° - 104° F
  • Storage: 63° - 104° F
FEATURES:
  • Double sided
  • UV Resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 06:31:35 AM; USWEB5