Foam Core Board - 24 x 36", Black, 316" thick

Mount pictures, posters or presentations.
  • Stiff 3/16" thick foam board.
  • Lightweight, yet strong. Cuts easily.
  • Smooth surface resists warping.
SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET IN STOCK
SHIPS TODAY
25 50 100+
S-12858 24 x 36" 3/16" 25 23 $5.80 $5.30 $4.80 sheets ADD
MATERIAL:
  • Uncoated extruded polystyrene.
COLOR:
  • Facers and Core: Black
MATERIAL: 
  • Recycled Content: 0%
COMPATIBILITY:
  • Compatible with Digital and Screen printing.
  • Not tested for UV printing.
RECYCLING:
  • Not recyclable
USAGE:
  • Store flat to avoid warping.
  • No adhesive backing.
SPECIFICATIONS:
  • Not acid free.
  • Contains 1,1-Difluoroethane
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 04:41:14 AM; USWEB8