50 lb Bogus Paper Roll - 48" x 720'

An economical choice for multipurpose void fill.
  • Wrap books, plates or knickknacks.
  • Thick, absorbent paper provides protection.
  • 100% recycled.
  • Use with 48" Paper Cutter.
MODEL
NO.
DESCRIPTION WIDTH LENGTH/
ROLL
BASIS
WEIGHT
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-12833 Bogus 48" 720' 50 lb. $76 $72 $68  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: Approximately 9"
INCLUDES:
COLOR:
  • May vary due to the recycled nature of the product.
    • Grayish/brown tint.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1606 Horizontal Paper Cutter - 48", Serrated Blade
  • H-2267 Double Decker Paper Cutter - 48"
  • H-356 Vertical Paper Cutter - 48"
  • H-364 Horizontal Paper Cutter - 48"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:27:41 PM; USWEB34