Uline Economy Stretch Wrap - Cast, 80 gauge, 18" x 1,500'

When all you need is a no frills, general purpose stretch wrap.
  • Quiet, clear cast stretch wrap.
  • Easy release, rolls on smoothly.
  • Keeps load from shifting during shipping and transport.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE ROLLS/
CASE
CASES/
SKID
LBS./
CASE
PRICE PER ROLL (4 ROLLS/CASE) SKID
LOTS
IN STOCK
SHIPS TODAY
4 8 16 24+
S-12827 18" x 1,500' 80 4 24 41 $19 per roll any case qty. CALL
FOR
QUOTE
rolls ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Performance: 32° - 100° F
FEATURES:
  • Stretch Level: Up to 250%
  • 2-sided cling
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:28 PM; USWEB25