Newsprint Roll - 15" x 1,695'

GRADE "A"

A clean low-cost alternative for void fill, wrapping lightweight items or using as interleaving.
MODEL
NO.
WIDTH BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 5 10+
S-12817 15" 30 lb. 1,695' 20 $34 $32 $31 $29  ADD
DIMENSIONS:
  • Core: 3"
RECYCLING:
  • Recycled Content: 0%
APPEARANCE:
  • Color may vary between off-white and light gray.
SPECIFICATIONS:
  • Not acid free.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-3832 Horizontal Paper Cutter - 15"
  • H-3833 Horizontal Paper Cutter - 18", Serrated Blade
  • H-412 Double Decker Paper Cutter - 24"
  • H-7256 Stainless Steel Paper Cutter - 18"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:42:08 PM; USWEB33