Carboy - 5 Gallon

Store, mix and dispense bulk quantities of cleaning fluids, solvents and water in plastic carboys.
  • 2 1/4" opening for easy filling. No-drip spigot.
  • FDA compliant.
  • Cap and spigot included.
  • Carboy Racks available – Store up to 5 carboys.
MODEL
NO.
CAPACITY DESCRIPTION COLOR PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-12768 5 Gallon Rectangular Natural $23 $21  ADD
DIMENSIONS:
  • Overall (Without Spigot): 10 x 10 x 15 1/8" (L x W x H)
  • Spigot:
    • Inside (Diameter): 5/16"
    • Outside (Diameter): 13/16"
    • 63 mm screw cap
MATERIAL:
  • Carboy: HDPE (High Density Polyethylene)
  • Spigot: Polyethylene
  • Caps: Polypropylene with polyethylene foam liner.
TEMPERATURE:
  • Spigot (Maximum): 140° F
CAPACITY:
  • Overflow: 5.1 gal
WEIGHT:
  • 600 grams
RECYCLING:
  • Recyclable #2
APPEARANCE:
  • Measurement Markings: By the .5 gallon up to 5 gallons.
USAGE:
  • Hole in the cap comes closed.
    • Drill, screwdriver or pliers recommended to open.
  • While made of FDA compliant resins, it is recommended to clean container before first use.
SPECIFICATIONS:
  • BPA free
  • Not UN rated.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:49:11 PM; USWEB27