Tape Dots - Loop, Black, 12"

Hang signs, secure drapery ends, mount display boards.
  • Adhesive backed.
  • Weather resistant.
  • Compatible Hook sold separately.
Hook and loop used in combination
MODEL
NO.
DESCRIPTION COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-12711 Loop Black 1/2" – 1440 ct. $43 $41  ADD
MATERIAL:
  • Adhesive: Rubber based
  • Removable Release Liner: Poly
  • Hook and Loop: Woven Nylon
SHELF LIFE:
  • Adhesive: 1 year
TEMPERATURE:
  • Application: 23° - 140° F
APPEARANCE:
  • Hook: Rough side (also known as male)
  • Loop: Fuzzy side (also known as female)
SPECIFICATIONS:
  •  Not fire retardant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:42:21 PM; USWEB5