Heavy Duty Metal Buckles for Poly Strapping - 12"

Loop polypropylene strapping through buckles.
MODEL
NO.
DESCRIPTION STRAPPING
SIZE
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 4+
S-12709 Heavy Duty Metal Buckles 1/2" 1,000 $62 $60 $58  ADD
DIMENSIONS:
  • Overall Width: 1"
THICKNESS:
  • .12"
MATERIAL:
  • Steel
TEMPERATURE:
  • Melting Point: 2750° F
FEATURES:
  • Corrosion resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:09:59 AM; USWEB25